STAPLES F/P35 BULK 3/8IN 5M/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLES F/P35 BULK 3/8IN 5M/BX

ARROW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARRP35-38
  • Mfr. Model # P35-38
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Colour Natural
  • Crown Width (In.) 3/8
  • For Use With P35 Plier Stapler
  • Package Quantity 5000
  • Item P35 Staples
  • Leg Length (In.) 3/8
  • Type Flat Crown
  • Construction Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list