Skip Content
STAPLES 5/8 BOX OF 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLES 5/8 BOX OF 2000

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSTAPLE-BX58
  • Mfr. Model # STAPLE-BX58
  • UNSPSC # 44122107
  • CATALOGUE PAGE # 2108
  • Shipping Weight 6.0 lbs

Technical Specs

  • For Use With VESSTAPLE58
  • Colour Brown
  • Item Carton and Box Stapler
  • Material Steel
  • Leg Length 5/8"
  • Coil Quantity 2000
  • Stick Quantity 2000
  • Staple Type Carton and Box Stapler
  • Crown 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list