STAPLES 1/4 1500PK HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLES 1/4 1500PK HEAVY DUTY

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTTRA704TCS
  • Mfr. Model # TRA704TCS
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Silver
  • Crown Width (In.) 27/64
  • Item Narrow Crown Staple
  • For Use With Mfr. Model No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C
  • Leg Length (In.) 1/4
  • Package Quantity 1500
  • Type Heavy Duty
  • Construction Steel, Chisel Point

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list