STAPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLER

ARROW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARRP22
  • Mfr. Model # P22
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Staple Capacity 65
  • Item Plier Stapler
  • Body Material Steel
  • Overall Length 6-3/4"
  • For Use With Mfr. No. 224, 225 Staples
  • Power Source Manual
  • Primary Application General Purpose
  • Body Colour Chrome
  • Staple Type Flat Crown
  • Leg Length 1/4", 5/16"
  • Nail Type No Nails
  • Crown Width 7/16"
  • Fits Wire Dia. Not Applicable
  • Duty Rating Heavy Duty
  • Nail Length Staples Only
  • Nail Capacity None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list