Skip Content
STAPLER NAR CROWN MAGNESIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STAPLER NAR CROWN MAGNESIUM

CRISPO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRICR9040
  • Mfr. Model # CR9040
  • UNSPSC # 27112711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Colour Gray/Blue
  • Gauge 18
  • Item Stapler
  • Length 11.9"
  • Width 3.5"
  • Exhaust 360 Degrees
  • Magazine Capacity 100 Staples
  • Housing Material Magnesium
  • Tool Weight 2.9 lbs.
  • Tip No Mar
  • Max. Pressure 120 PSI
  • Collation Type Strips
  • Required Pressure 60 - 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list