Skip Content
STAPLER LXT 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLER LXT 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDST221RFEX
  • Mfr. Model # DST221RFEX
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 441
  • Shipping Weight 5.0 lbs

Technical Specs

  • Handle Type D-handle With Ergonomic Soft Rubber Grip
  • Height 8-1/4"
  • Includes Two 18 V (3.0 Ah) Li-Ion Batteries BL1830 (194205-3),Rapid Charger (DC18RC), Battery Cover (450128-8), Safety Goggles (195246-2), Hook (346449-3), 14" Tool Bag (821010-X)
  • Item Cordless Stapler Kit
  • Length 9-7/8"
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Magazine Capacity 84
  • Battery Included (2) MKT194205-3
  • Voltage 18
  • Tool Weight 5.3 lbs.
  • Fastener Type Staples
  • Depth Control Dial
  • Battery Capacity 1.5 Ah,3 Ah,4 Ah,5 Ah
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Crown 3/8"
  • Width 3/8"
  • Magazine Loading Rear Stick
  • Triggering Mode Safety Switch
  • Leg Length 3/8" - 7/8"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list