Skip Content
Discontinued with Replacement
STAPLER LXT 18V TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STAPLER LXT 18V TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBST221Z
  • Mfr. Model # BST221Z
  • UNSPSC # 27112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.41 lbs
Suggested Replacement Product
STAPLER LXT 18V TOOL ONLY

Your Price: NA

Product Details

18 V cordless staple tool only. Height 1/32 inch x 1/16 inch (0.6 x 1.2 mm). 3/8 inch - 7/8 inch (10 - 22 mm). Width 3/8 inch (10 mm).

Technical Specs

  • Handle Type D Style
  • Height 6"
  • Item Cordless Stapler
  • Length 9-7/8"
  • Width 2-1/2"
  • Battery Pack Replacement Mfr. No. BL1830
  • Magazine Capacity 98
  • Recommended Staples T50 or Equivalent
  • Tool Weight 4.6 lbs.
  • Battery Included No
  • Voltage 18.0
  • Depth Control Yes
  • Triggering Mode Contact
  • Battery Capacity 3.0 Ah
  • Magazine Loading Rear
  • Fastener Type Staples Only
  • Battery Included / Bare Tool Bare Tool
  • Crown 3/8"
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list