Skip Content
Discontinued with Replacement
STAPLER KIT LXT 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STAPLER KIT LXT 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBST221X
  • Mfr. Model # BST221X
  • UNSPSC # 27112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.1 lbs
Suggested Replacement Product
STAPLER LXT 18V

Price: NA

Product Details

Ergonomic handle. Low staple window. Machined aluminum magazine.Kit includes (2) batteries, charger, safety goggles, plus screw M4 x 12, and tool bag.

Technical Specs

  • Height 1/32" x 1/16" (0.6 mm x 1.2 mm)
  • Item Cordless Stapler Kit
  • Length 3/8" - 7/8" (10 - 22 mm)
  • Width 3/8" (10 mm)
  • Magazine Capacity 98

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list