STAPLER FOR WIRE + CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLER FOR WIRE + CABLE

ARROW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARRT18
  • Mfr. Model # T18
  • UNSPSC # 44121615
  • CATALOGUE PAGE # 1093
  • Shipping Weight 1.89 lbs

Product Details

Features all-steel construction, grooved guide, grooved driving blade, patented jam-proof mechanism, short span and easy compression handle, and chrome finish.

Technical Specs

  • Item Tacker
  • Staple Type Wire
  • Staple Capacity 1000
  • For Use With 12F635 and 12F636 Staples
  • Features Grooved Guide, Grooved Driving Blade, Patented Jam-Proof Mechanism, Short Span and Easy Compression Handle, and Chrome Finish
  • Body Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list