Skip Content
STAPLER FOOT CLINCH CARTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAPLER FOOT CLINCH CARTON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4PMD7
  • Mfr. Model # 4PMD7
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Colour Blue/Black
  • For Use With No. 3A528, 4PME6 Staples
  • Length 36"
  • Height 49"
  • Item Foot Clinch Carton Stapler
  • Width 24"
  • Duty Medium
  • Housing Material Metal
  • Staple Capacity 200
  • Standards CE
  • Leg Length 5/8 and 3/4"
  • Throat Depth 11-3/4"
  • Stapling Position Bottom
  • Crown 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list