STAPLER FINISH 18GA 1/2-1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLER FINISH 18GA 1/2-1-1/2IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBSX1838K
  • Mfr. Model # SX1838K
  • UNSPSC # 27112711
  • CATALOGUE PAGE # 2774
  • Shipping Weight 6.83 lbs

Product Details

Oil-free operation requires no regular maintenance and eliminates the risk of oil stains. Selectable trigger system converts from sequential to contact operation. Low nail lock-out prevents dry firing. Dial-A-Depth(TM) control for precise countersinking. Lightweight magnesium design.

Technical Specs

  • Magazine Capacity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list