STAPLER CROWN 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STAPLER CROWN 1/4IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTAT638
  • Mfr. Model # AT638
  • UNSPSC # 27131517
  • CATALOGUE PAGE # 2774
  • Shipping Weight 6.2 lbs

Product Details

18 gauge crown staper. Uses standard 18 gauge, 1/4 inch narrow crown staples. Tool hook can be installed on either side of the tool. Clear window on magazine allows visual indication of remaining staples. Quick release magazine. Staples load from the top for convenience.

Technical Specs

  • For Use With Crown Staples
  • Includes Oil Dispenser (181434 -7), Plastic Carrying Case (A0905 - 0361), Safety Goggles (A0908 - 0171),Wrench 3 (783201 - 2),Wrench 4 (783202 - 0)
  • Features Rubber Grip for Comfortable Handling, Clear Window Allows Operator to See Number of Remaining Staples, Quick Release Magazine, Staples Load From the Top, Convenient Adjustable Belt Hook
  • Colour Silver / Black
  • Gauge 18
  • Item Crown Stapler
  • Length 9-3/4"
  • Width 2-7/16"
  • Exhaust 360 deg.
  • Magazine Capacity 100
  • Tool Weight 5.5 lbs.
  • Pressure Range 60 - 115 PSIG
  • Height 9-3/4"
  • Housing Material Magnesium
  • Leg Length 5/9" - 1-1/2"
  • Crown 1/4"
  • Firing Mode Sequential
  • Air Inlet Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list