Skip Content
STAPLER CROWN 1/4IN 18GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAPLER CROWN 1/4IN 18GA

CAMPBELL HAUSFELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBHCHN10399
  • Mfr. Model # CHN10399
  • UNSPSC # 27131517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

18 gauge 1/4 inch crown stapler. Pneumatic nailers and stapler feature the latest in nailer technology at a great value. Every tool comes with a high impact carrying case, a 1/4 inch industrial plug, two hex wrenches, and a small supply of fasteners.

Technical Specs

  • Magazine Capacity 100
  • Required Pressure 50 - 100 PSI
  • Fastener Range 3/8" - 1-1/4"
  • Gauge 18
  • Item Stapler Crown
  • Max. Pressure 100 PSI
  • Air Inlet 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list