Skip Content
STAPLER CROWN 1-2IN X 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAPLER CROWN 1-2IN X 7/16IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTAT1150A
  • Mfr. Model # AT1150A
  • UNSPSC # 27131517
  • CATALOGUE PAGE # 2774
  • Shipping Weight 6.0 lbs

Product Details

18-gauge crown stapler. 360-degree exhaust system directs exhaust away from operator. Dry fire prevention prolongs tool life. Rubber comfort grip. Inlet filter prevents contamination from entering tool. Quick release nose allows for easy clearing of jammed nails. Stapler crown 1/2 inch x 7/16 inch.

Technical Specs

  • Features Dry Fire Prevention Prolongs Tool Life, Rubber Grip for Comfortable Handling, Inlet Filter Prevent Contamination Due to Dust or Debris, Quick Release Nose Enables Easy Clearing of Jammed Nails
  • Colour Silver / Blue
  • Gauge 16
  • Length 14-1/2"
  • For Use With Crown Staples
  • Width 3-7/16"
  • Includes Oil Supply (181434 -7), Safety Glasses (A0908 - 0171), Wrench (A0913 - 0011)
  • Item Crown Stapler
  • Magazine Capacity 140
  • Exhaust 360 deg.
  • Tool Weight 4.0 lbs.
  • Pressure Range 65 - 120 PSIG
  • Crown 7/16"
  • Firing Mode Dry
  • Height 11-3/8"
  • Housing Material Magnesium
  • Leg Length 1" - 2"
  • Air Inlet Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list