Skip Content
STAPLER BLACK CLASSIC 747 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLER BLACK CLASSIC 747

SWINGLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB7471174701
  • Mfr. Model # 7471174701
  • UNSPSC # 44121615
  • CATALOGUE PAGE # 2156
  • Shipping Weight 0.83 lbs

Product Details

Metal cap and metal die-cast base for superior durability and stability.Performance driven mechanism with an inner rail for jam-resistant stability and long-term stapling. Positive locking latch ensures the confidence and control of a secure stapling posi

Technical Specs

  • Colour Black
  • Sheet Capacity 25
  • Item Classic 747 Series Staplers
  • Staple Capacity Full Strip
  • Includes Positive Locking Latch
  • Material Metal Cap and Metal Die Cast
  • Loading Top Loading

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list