STAPLED SET STRIP BRUSH,PVC,LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLED SET STRIP BRUSH,PVC,LENGTH

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TCF9
  • Mfr. Model # 1TCF9
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.79 lbs

Technical Specs

  • Fill Type 0.020" Level Nylon, 3 Rows
  • Brush Length (In.) -
  • Includes -
  • Item Stapled Set Strip Brush
  • Outside Dia. (In.) -
  • Tube Dia. (In.) -
  • Overall Length (In.) 72
  • Type PVC
  • Bristle Color Black
  • Backing Rigid PVC
  • Profile H-Shaped
  • Mounting Flange Size (In.) 2
  • Handle Dia. (In.) -
  • Backing Width (In.) 0.58
  • Backing Height (In.) 2
  • Overall Trim (In.) 3

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list