Skip Content
STAPLED SET STRIP BRUSH,PVC,LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAPLED SET STRIP BRUSH,PVC,LENGTH

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TCE6
  • Mfr. Model # 1TCE6
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • Fill Type 0.020" Level Nylon, 1 Row
  • Brush Length (In.) -
  • Includes -
  • Item Stapled Set Strip Brush
  • Outside Dia. (In.) -
  • Overall Length (In.) 72
  • Backing Rigid PVC
  • Type PVC
  • Tube Dia. (In.) -
  • Bristle Color Black
  • Handle Dia. (In.) -
  • Mounting Flange Size (In.) 1
  • Profile 90 Degrees
  • Backing Width (In.) 0.315
  • Backing Height (In.) 1
  • Overall Trim (In.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list