Skip Content
STAPLED SET STRIP BRUSH,PVC,LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAPLED SET STRIP BRUSH,PVC,LENGTH

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TCE4
  • Mfr. Model # 1TCE4
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Item Stapled Set Strip Brush
  • Fill Type 0.012" Level Nylon, 1 Row
  • Includes -
  • Brush Length (In.) -
  • Outside Dia. (In.) -
  • Overall Length (In.) 72
  • Tube Dia. (In.) -
  • Type PVC
  • Backing Rigid PVC
  • Bristle Color Black
  • Mounting Flange Size (In.) 1
  • Backing Width (In.) 0.315
  • Profile 90 Degrees
  • Backing Height (In.) 1
  • Handle Dia. (In.) -
  • Overall Trim (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list