STAPLED SET STRIP BRUSH,PVC,LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLED SET STRIP BRUSH,PVC,LENGTH

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TCC8
  • Mfr. Model # 1TCC8
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Brush Length (In.) -
  • Includes -
  • Outside Dia. (In.) -
  • Item Stapled Set Strip Brush
  • Fill Type 0.008" Level Nylon, 1 Row
  • Overall Length (In.) 72
  • Type PVC
  • Tube Dia. (In.) -
  • Backing Rigid PVC
  • Bristle Color Black
  • Profile H-Shaped
  • Mounting Flange Size (In.) 1
  • Handle Dia. (In.) -
  • Backing Height (In.) 1
  • Backing Width (In.) 0.315
  • Overall Trim (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list