STAPLED SET STRIP BRUSH,PVC,LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLED SET STRIP BRUSH,PVC,LENGTH

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TCB7
  • Mfr. Model # 1TCB7
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Brush Length (In.) -
  • Fill Type 0.012" Level Nylon, 1 Row
  • Item Stapled Set Strip Brush
  • Includes -
  • Outside Dia. (In.) -
  • Tube Dia. (In.) -
  • Overall Length (In.) 72
  • Type PVC
  • Backing Flexible PVC
  • Bristle Color Black
  • Backing Width (In.) 0.32
  • Handle Dia. (In.) -
  • Backing Height (In.) 1
  • Profile H-Shaped
  • Mounting Flange Size (In.) 1
  • Overall Trim (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list