STAPLED NOTEBOOK TRANSIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STAPLED NOTEBOOK TRANSIT

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR301GRG
  • Mfr. Model # 301GRG
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Outdoor Book. With a Rite in the Rain tagboard cover and secure stitching, this Book has become a favorite among students and professionals alike. The 4-5/8 in. x 7 in. stapled Books have 48 numbered pages (24 sheets). A clear vinyl slip cover is available (Item No.30).

Technical Specs

  • Includes (48) Numbered Pages
  • Sheet Size 4-5/8 x 7"
  • Item All Weather Notebook
  • Cover Material Tagboard Cover
  • Binding Staples
  • Rule Transit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list