Skip Content
STAPLED NOTEBOOK  METRIC FIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STAPLED NOTEBOOK METRIC FIELD

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR361GRG
  • Mfr. Model # 361GRG
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Field Book. With a Rite in the Rain tagboard cover and secure stitching, this Book has become a favorite among students and professionals alike. The 4-5/8 in. x 7 in. stapled Books have 48 numbered pages (24 sheets). A clear vinyl slip cover is available (Item No.30).

Technical Specs

  • Cover Material Tagboard
  • Number of Sheets 24
  • Binding Stapled Notebook
  • Rule Metric Field
  • Item All Weather Notebook
  • Includes (48) Numbered Pages
  • Sheet Size 4-5/8 x 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list