Discontinued with Replacement
STAPLED NOTEBOOK  JOURNAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STAPLED NOTEBOOK JOURNAL

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR391GRG
  • Mfr. Model # 391GRG
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs
Suggested Replacement Product
STITCHED NOTEBOOK, JOURNAL, 3PK

Your Price: NA

Product Details

Millions of these Books are in use around the globe. With a Rite in the Rain tagboard cover and secure stitching, this Book has become a favorite among students and professionals alike. The 4-5/8 in x 7 in stapled Books have 48 numbered pages (24 sheets).

Technical Specs

  • Binding Stapled Notebook
  • Cover Material Tagboard
  • Number of Sheets 24
  • Rule Journal
  • Item All Weather Notebook
  • Sheet Size 4-5/8" x 7"
  • Paper Weight 32 lbs.
  • Paper Color White

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list