Skip Content
STAPLE ROLL 1 1/4X5/8RR PK 24 000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLE ROLL 1 1/4X5/8RR PK 24 000

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3A530
  • Mfr. Model # 3A530
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.1 lbs

Technical Specs

  • For Use With Westward(R) and CCC Staplers
  • Colour Copper
  • Item Carton Staples
  • Point Type Sharp
  • Material Copperized Metal
  • Staple Type Coil
  • Leg Length 5/8"
  • Collation Type Adhesive
  • Coil Quantity 1000
  • Crown 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list