Skip Content
STAPLE REMOVER,BLADE,6-3/16 IN,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STAPLE REMOVER,BLADE,6-3/16 IN,BLAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WFR1
  • Mfr. Model # 2WFR1
  • UNSPSC # 44121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Black
  • Item Staple Remover
  • Height 1"
  • Length 6-3/16"
  • Style Blade
  • Width 1"
  • Handle Material Plastic w/Rubber Grip
  • Jaw Material Steel
  • Jaw Finish Nickel Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list