Skip Content
STAPLE/NAIL GUN,FRWD ACTION,FLAT,27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STAPLE/NAIL GUN,FRWD ACTION,FLAT,27

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D658
  • Mfr. Model # 10D658
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Technical Specs

  • Features Forward Action, Safety Switch
  • For Use With 10D672, 10D673, 10D674, 10D675, 10D676, 10D671 Staples
  • Staple Capacity 85
  • Nail Capacity 90
  • Staple Type Narrow Flat Crown
  • Nail Type Brad Nail
  • Item Forward Action Staple/Nail Gun
  • Body Material Aluminum
  • Power Source Manual
  • Body Colour Gray
  • Overall Length 7-5/8"
  • Primary Application General Purpose
  • Crown Width 27/64"
  • Leg Length 1/4" - 9/16"
  • Fits Wire Dia. 1/16"
  • Duty Rating Heavy Duty
  • Nail Length 19/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list