STAPLE/NAIL GUN,FLAT,27/64,1/4 -9/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

STAPLE/NAIL GUN,FLAT,27/64,1/4 -9/1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10G970
  • Mfr. Model # 10G970
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Compare

Technical Specs

  • Features Soft Handle
  • For Use With 10D672, 10D673, 10D674, 10D675, 10D676, 10D671 Staples
  • Item Staple/Nail Gun
  • Staple Capacity 100
  • Nail Capacity 100
  • Staple Type Narrow Flat Crown
  • Nail Type Brad Nail
  • Body Material Steel
  • Power Source Manual
  • Overall Length 7-1/2"
  • Body Colour Chrome
  • Primary Application General Purpose
  • Leg Length 1/4" - 9/16"
  • Fits Wire Dia. 1/16"
  • Crown Width 27/64"
  • Nail Length 19/32"
  • Duty Rating Heavy Duty

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list