STAPLE GUN TACKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLE GUN TACKER

ARROW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARRT59
  • Mfr. Model # T59
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs

Technical Specs

  • Staple Capacity 30
  • Item Wire and Cable Staple Gun
  • For Use With Mfr. No. 591168, 591168Bl, 591188, 591188Bl, 591189, 591189Bl, 591188Blss, 591189Blss, 591189Ss Staples
  • Body Material Steel
  • Overall Length 7-1/4"
  • Body Colour Chrome
  • Primary Application Cat5 and Coax Cable Installation
  • Staple Type Insulated
  • Power Source Manual
  • Crown Width 1/4", 5/16"
  • Fits Wire Dia. 5/16"
  • Nail Length Staples Only
  • Leg Length 1/4", 5/16"
  • Nail Type No Nails
  • Duty Rating Professional Duty
  • Standards UL Listed
  • Nail Capacity None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list