STAPLE GUN TACKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLE GUN TACKER

ARROW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARRT50P
  • Mfr. Model # T50P
  • UNSPSC # 44121615
  • CATALOGUE PAGE # 1093
  • Shipping Weight 1.98 lbs

Product Details

Features chrome finish, all-steel construction, high carbon hardened steel working plates, visual refill window, patented jam-proof mechanism, and easy squeeze double-leverage operation. Shoots 6 sizes of Arrow T50 staples.

Technical Specs

  • For Use With 504, 505, 506, 508, 509, 50Ct, T50 Type Staples
  • Features High Carbon Hardened Steel Working Plates, Visual Refill Window, Patented Jam-Proof Mechanism, and Easy Squeeze Double-Leverage Operation
  • Item Staple Gun
  • Staple Type Flat Crown
  • Body Material Steel
  • Primary Application Carpet and Carpet Pad Installation, Window Screen Installation, Upholstering
  • Duty Rating Heavy Duty

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list