Skip Content
STAPLE GUN,FLAT,29/64 W,5/32 TO 5/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLE GUN,FLAT,29/64 W,5/32 TO 5/1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D654
  • Mfr. Model # 10D654
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Features Swing-Away Channel, Rear Loading, Safety Lock
  • Item Staple Gun
  • For Use With 10D677, 10D678 Staples
  • Staple Capacity 120
  • Staple Type Flat Crown
  • Body Material Steel
  • Power Source Manual
  • Overall Length 6-1/4"
  • Body Colour Black
  • Nail Capacity None
  • Nail Type No Nails
  • Primary Application General Purpose
  • Leg Length 5/32" - 5/16"
  • Crown Width 29/64"
  • Nail Length Staples Only
  • Fits Wire Dia. 11/16''
  • Duty Rating Light Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list