STAPLE GUN,CABLE,5/16 W,9/32 TO 9/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STAPLE GUN,CABLE,5/16 W,9/32 TO 9/1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D655
  • Mfr. Model # 10D655
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Features Safety Switch
  • Item Staple Gun
  • For Use With 10D680, 10D681 Cable Staples
  • Staple Capacity 90
  • Staple Type Cable
  • Power Source Manual
  • Body Material Aluminum
  • Body Colour Black
  • Overall Length 7-1/2"
  • Primary Application Cable Installation
  • Nail Capacity None
  • Nail Type No Nails
  • Leg Length 9/32" - 9/16"
  • Fits Wire Dia. 1/16"
  • Nail Length Staples Only
  • Crown Width 5/16"
  • Duty Rating Heavy Duty

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list