STAPLE FENCE ELECTRO GALV 1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAPLE FENCE ELECTRO GALV 1-3/4IN

TREE ISLAND

Web Price : $167.38 / BOX

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIS1DK16
  • Mfr. Model # 1DK16
  • UNSPSC # 31162404
  • CATALOGUE PAGE # 1095
  • Shipping Weight 50.0 lbs

Product Details

Electro-galvanized fence staple. Length 1-3/4 inches. Gauge #9.

Technical Specs

  • Cable Staple Size 1-3/4"
  • Material Steel
  • Item Staple Fence

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list