Skip Content
STAPLE FENCE ELECTRO GALV 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAPLE FENCE ELECTRO GALV 1-1/2IN

TREE ISLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIS1DK14
  • Mfr. Model # 1DK14
  • UNSPSC # 31162404
  • CATALOGUE PAGE # 1095
  • Shipping Weight 50.0 lbs

Product Details

Electro-galvanized fence staple. Length 1-1/2 inches. Gauge #9.

Technical Specs

  • Cable Staple Size 1-1/2"
  • Item Staple Fence
  • Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List