Skip Content
STAPLE CARTON CLOSE STK 5/8IN 20M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STAPLE CARTON CLOSE STK 5/8IN 20M

CRISP-AIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRI04A58C
  • Mfr. Model # 04A58C
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.09 lbs

Product Details

Crispo, 90 Collation Angle (Deg), Shank Dia. (In.) -, Crown (In.) 1-3/8, Length (In.) 5/8, Smooth Shank, Coated Finish, For Use With Stick Stapler

Technical Specs

  • For Use With Stick Stapler
  • Shank Smooth
  • Finish Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list