Skip Content
STAPLE 7/8 FOR HARD WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STAPLE 7/8 FOR HARD WOOD

ARROW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARR721168HW
  • Mfr. Model # 721168HW
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Clear
  • Crown Width (In.) 31/64
  • Gauge 0.026 x 0.074"
  • For Use With Mfr. No. T72
  • Item Insulated Staples
  • Leg Length (In.) 13/64
  • Package Quantity 300
  • Construction Steel
  • Type For Hard Woods
  • Standards UL Listed
  • Fits Wire Dia. (In.) Up to 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list