STAPLE 7/16IN CWN 2IN 16GA 10M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STAPLE 7/16IN CWN 2IN 16GA 10M

CRISP-AIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRI010050
  • Mfr. Model # 010050
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.6 lbs

Product Details

Crispo, 90 Collation Angle (Deg), 16 Gauge, Crown (In.) 7/16, Length (In.) 2, Smooth Shank, Coated Finish, For Use With 7/16 In. Crown

Technical Specs

  • Finish Coated
  • For Use With 7/16" Crown
  • Shank Smooth
  • Gauge 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list