STAPLE 1.5 IN 16 GA 14.25M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STAPLE 1.5 IN 16 GA 14.25M

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STB16S4-38
  • Mfr. Model # 16S4-38
  • UNSPSC # 44122107
  • CATALOGUE PAGE # 2775
  • Shipping Weight 37.05 lbs

Product Details

Stanley-Bostitch, 90 Collation Angle (Deg), Collation Type Polymer, Shank Dia. (In.) 0.063, 16 Gauge, Crown (In.) 1/2, Length (In.) 1-1/2, Chisel Point Type, Smooth Shank, Steel, Coated Finish, Stick Quantity 75, For Use With 650S4, 750S4 (1/2 In.)

Technical Specs

  • Gauge 16
  • Finish Coated
  • For Use With 650S4, 750S4 (1/2")
  • Item Staple
  • Material Steel
  • Shank Smooth
  • Point Type Chisel
  • Collation Type Polymer
  • Stick Quantity 75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list