STAPLE 1/4IN CROWN 7/8IN LEG 5M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STAPLE 1/4IN CROWN 7/8IN LEG 5M

CRISP-AIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRI039022
  • Mfr. Model # 039022
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.27 lbs

Product Details

Crispo, 90 Collation Angle (Deg), 18 Gauge, Crown (In.) 1/4, Length (In.) 7/8, Smooth Shank, Coated Finish, For Use With Narrow Crown Stapler

Technical Specs

  • For Use With Narrow Crown Stapler
  • Finish Coated
  • Gauge 18
  • Shank Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list