STAPLE 1 1/8 IN 18 GA DIVERGENT 3M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STAPLE 1 1/8 IN 18 GA DIVERGENT 3M

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBSX5035-1-1/8DP
  • Mfr. Model # SX5035-1-1/8DP
  • UNSPSC # 44122107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.16 lbs

Product Details

Stanley-Bostitch, 90 Collation Angle (Deg), Collation Type Polymer, Shank Dia. (In.) 0.050 x 0.035, 18 Gauge, Crown (In.) 7/32, Length (In.) 1-1/8, Divergent Point Type, Smooth Shank, Steel, Coated Finish, Stick Quantity 100, For Use With SX1838, S32SX, SX150

Technical Specs

  • Finish Coated
  • Gauge 18
  • For Use With SX1838, S32SX, SX150
  • Material Steel
  • Point Type Divergent
  • Shank Smooth
  • Collation Type Polymer
  • Stick Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list