STANLEY STUD SENSOR 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STANLEY STUD SENSOR 200

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT77-720
  • Mfr. Model # 77-720
  • UNSPSC # 27111810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

Multimode panels ensures accurate depth indication.Reads multiple depths for versatility: 1/2 inch, 1 inch, 1-1/2 inch. High impact ABS housing for strength and durability. Soft touch felt strips protect the surface. LED display and buzzer indicates stud edge. Pencil notch allows for easy marking of stud edge. Uses a 9V battery (purchased separately).

Technical Specs

  • Scan Depth (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list