Skip Content
STANLEY HI-VIS 25FTX 1IN TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANLEY HI-VIS 25FTX 1IN TAPE

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT30-305
  • Mfr. Model # 30-305
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Item High-Visibility Tape Rule
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Stud Markings Yes
  • Case Type Closed
  • Blade Material Steel
  • Case Color High-Visibility Green
  • Case Material Hi-Viz ABS Plastic With Co-Molded Rubber Grip
  • Blade Color High Visibility Yellow with Black/Red Markings
  • Graduation Type In., Ft.
  • Belt Clip Yes
  • Blade Length 25 ft.
  • Rewind Type Automatic
  • Blade Width 1"
  • Standout 8 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features Polymer Coated Blade for Long Life, True-zero(TM) Hook for Accurate Inside and Outside Measurements, Rubber Cushion Grip for Comfort, Slip-resistant Hold, High-visibility Green for Easy Identification on the Job-site
  • Lock Type Top Forward
  • Measurement Type SAE
  • Blade Coating Polymer
  • Tip Style 3-Rivet Hook

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list