STANLEY HEAVY DUTY CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANLEY HEAVY DUTY CABLE

STANLEY

Web Price : $52.20 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTCT10X
  • Mfr. Model # CT10X
  • UNSPSC # 44121615
  • CATALOGUE PAGE # 1092
  • Shipping Weight 1.51 lbs

Product Details

Heavy-duty steel construction fastens low-voltage wires or cables up to 1/4 in dia. Cushioned grip and convenient handle lock. Wire guide ensures fast, sure placement of staples. Curved driver protects wire from damage. Uses 3/8 in - 9/16 in Stanley(R) CT100 series or Arrow(R) T-25(R) cable staples.

Technical Specs

  • Features Built-in Wire Guide, Hi/Lo Power Adjustment
  • For Use With Mfr. No. Ct106T, Ct107T, Ct108T, Ct109T, Ct306T, Ct308T Staples
  • Item Wire and Cable Staple Gun
  • Overall Length 7"
  • Staple Capacity 200
  • Staple Type Flat Narrow Crown/Round
  • Includes Stapler Only
  • Body Material Aircraft Aluminium
  • Power Source Manual
  • Body Colour Black
  • Primary Application Cable Installation
  • Crown Width 5/16"
  • Leg Length 3/8" to 9/16"
  • Nail Type No Nails
  • Fits Wire Dia. 1/4"
  • Nail Length Staples Only
  • Duty Rating Heavy Duty
  • Nail Capacity None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list