Skip Content
STANDS JACK 10 TON 2/PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDS JACK 10 TON 2/PR

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1774B
  • Mfr. Model # 1774B
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2915
  • Shipping Weight 96.0 lbs

Product Details

Ratchet type vehicle stands constructed of the highest quality steel and factory load-tested to ANSI PALD4 standards. Form fit saddle design and 12 inch x 14 inch base ensures stability.

Technical Specs

  • Base Size (In.) 12 x 14
  • Lifting Height Max. (In.) 31-1/2
  • Lifting Capacity (Tons) 10
  • Lifting Height Min. (In.) 20
  • Package Quantity PR
  • Item Stands Jack
  • Type Vehicle Stands Constructed
  • Construction Highest Quality Steel and Factory Load-tested
  • Standards ANSI PALD4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list