STANDS FORK LIFT 7 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STANDS FORK LIFT 7 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWJSP7F
  • Mfr. Model # JSP7F
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

Rigid, heavy gauge steel frame meets or exceeds ANSI standards and helps prevent distortion and twisting. Holding pins adjust stand heights at 2-1/4 inch intervals. Lightweight for portability and ease of positioning.

Technical Specs

  • Item Fork Lift Stand
  • Lifting Capacity (Tons) 7
  • Base Size (In.) 8-3/4 x 8-3/4
  • Lifting Height Max. (In.) 14-1/4
  • Lifting Height Min. (In.) 9-1/2
  • Standards ANSI/ASME PALD

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list