STANDARD WALL PHONE, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANDARD WALL PHONE, RED

CETIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CZH7
  • Mfr. Model # 3CZH7
  • UNSPSC # 43191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Technical Specs

  • Colour Red
  • Item Standard Wall Phone
  • Includes Emergency Red, Bell Ringer, Volume Control Handset
  • Type Emergency
  • Number of Lines 1
  • Mount (Type) Wall
  • Ringer Bell
  • Requires No Batteries
  • Call Waiting -
  • Speakerphone No
  • Volume Control ADA Compliant
  • Voicemail -
  • Caller ID -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list