Skip Content
STANDARD TEE,6 IN DIA.,11-1/2 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD TEE,6 IN DIA.,11-1/2 IN L

AMERI-VENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3F377
  • Mfr. Model # 3F377
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Standard Tee
  • End Type Snaplock Coupling
  • Diameter 6"
  • Length 11-1/2"
  • For Use With Type B Gas Vent System
  • High Temperature Degrees 400 to 550 Degrees F
  • Dimension B 5-3/4"
  • Gas Vent Pipe Dia. 6"
  • Gas Vent Pipe Length 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list