Skip Content
Discontinued with Replacement
STANDARD TASK STOOL W/CHROME BASE,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STANDARD TASK STOOL W/CHROME BASE,B

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9CJW3
  • Mfr. Model # 9CJW3
  • UNSPSC # 56112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.15 lbs
Suggested Replacement Product
TASK CHAIR, CHROME BASE, 24-29IN

Price: NA

Technical Specs

  • Item Standard Task Stool With Chrome Base
  • Standards ANSI/BIFMA
  • Seat Material Polyurethane
  • Caster Type Mushroom Glides
  • Seat Width 19-1/4"
  • Back Width 15-1/2"
  • Seat Depth 17-1/4"
  • Cushion Thickness 1"
  • Back Height 14-1/2"
  • Seat Height Min. 21"
  • Seat Height Max. 32"
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list