Skip Content
STANDARD SERIES KIT WITH RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD SERIES KIT WITH RAIL

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYERN2127
  • Mfr. Model # RN2127
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Height 1.80"
  • Item Tube Clamp Kit
  • Includes Clamp Set, Cover Plate, Two Mounting Rail Nuts And Hex Head Bolts
  • Temp. Range (F) -22 - 194
  • Type Mounting Rail
  • Length 2.08"
  • Width 1.65"
  • Tube Size 1/2"
  • Material Steel and Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list