Skip Content
STANDARD SER. STACK ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD SER. STACK ASSEMBLY

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESA2127
  • Mfr. Model # SA2127
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Height 1.80"
  • Length 2.08"
  • Temp. Range (F) -22 - 194
  • Item Tube Clamp Kit
  • Includes Locking Plate, Clamp Set, Two Stacking Bolts
  • Type Stacked Assembly
  • Width 1.65"
  • Tube Size 1/2"
  • Material Steel and Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list