Skip Content
STANDARD RED HIGHSIDE AC CAP REFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD RED HIGHSIDE AC CAP REFILL

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI615-10
  • Mfr. Model # 615-10
  • UNSPSC # 53102516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Automotive A/C System
  • Application Standard Blue Low Side AC Cap Refill
  • Package Quantity 10
  • Includes (10) Standard Red High Side AC Cap Refill
  • Item Standard Red High Side AC Cap Refill
  • Material Plastic
  • Number of Pieces 10
  • Outside Dia. 6
  • Size (In.) 6 H x 0.5 W x 4 D
  • Type A/C Cap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list